Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
AUTO DOLLY

Engine Dolly Attachment Standard

  • Item # 11N214
  • Mfr. Model # M998054
  • Catalog Page # N/A
  • UNSPSC # 24101503
Engine Dolly Attachment Standard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Car Dollies

Technical Specs

  • Item Engine Dolly Attachment
  • Type Standard
  • Size 16W x 16L x 5"H
  • Lifting Capacity 1500 lb.
  • Material Steel
  • Finish Painted
  • Used For Engine Dolly Attachment for the 12" or 16" standard duty with 2" casters Auto Dolly. Work Smarter Not Harder when moving around an engine and transmission. Auto Dolly not included.
  • For Use With 11N206, 11N209
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms