Navigation Menu New

Access My Account, Order History, Lists and more here.

52WP43 M998071 UNSPSC # 24101503

Car Dolly Dock, Wall Mount, 150 lb.

  • Item # 52WP43
  • Mfr. Model # M998071
  • UNSPSC # 24101503
  • Catalog Page # 944 944
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Car Dolly Dock, Wall Mount, 150 lb.

  • Item # 52WP43
  • Mfr. Model # M998071
  • UNSPSC # 24101503
  • Catalog Page # 944 944
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Car Dolly Dock
  • Type Wall Mount
  • Size 4 in W x 16 in L x 8 in H
  • Lifting Capacity 150 lb
  • Lifting Range 3 in
  • Lifting Height Max. 24 in
  • Lifting Height Min. 3 in
  • Axle Type 2 Axle
  • Material Steel
  • Finish Powder Coated
  • Used For Material Handling Dolly for Moving Auto, Material, Machines
  • For Use With Automobiles
Back to Top