Skip Content

WV
AUTO DOLLY

Car Dolly Dock

  • Item # 3LJC7
  • My Part #
  • Mfr. Model # M998071
  • Catalog Page # N/A
  • UNSPSC # 25181707
Car Dolly Dock close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Car Dolly Dock
  • Type Wall Mount
  • Size 16W x 24L x 4"H
  • Lifting Capacity 95 lb.
  • Material Steel
  • Finish Powder Coated
  • Used For Storing 8", 12" or 16" Auto Dollies, Mounts to Wall
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms