Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
AUTO DOLLY

Car Dollies,8 x 16 In,6000 Lb,PK4

  • Item # 3MHC4
  • My Part #
  • Mfr. Model # M998001
  • Catalog Page # 945
  • UNSPSC # 25181707
Car Dollies,8 x 16 In,6000 Lb,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $231.50 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 47.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Place an Auto Dolly under each wheel, and a single person can move and maneuver a passenger car all by themselves; can also be used to on a variety of other heavy equipment. Excellent for squeezing vehicles into tight areas to make the most of the usable space. The V-shape effectively keeps wheel from rolling off dolly.

View More

Technical Specs

  • Item Auto Dolly, Set of 4
  • Type Standard-Duty
  • Size 8W x 16L x 4"H
  • Lifting Capacity 6000 lb.
  • Material Steel
  • Used For Moving and Positioning Repair Vehicles and Equipment in Any Direction and into Tight Spaces
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.