Navigation Menu New

Access My Account, Order History, Lists and more here.

11N216 M998105 UNSPSC # 24101503

Auto Dolly, Steel, 16 L x 16 W In., PK2

  • Item # 11N216
  • Mfr. Model # M998105
  • UNSPSC # 24101503
  • Catalog Page # 944 944
Country of Origin USA. Country of Origin is subject to change.

Place an Auto Dolly under each wheel, and a single person can move and maneuver a passenger car all by themselves; can also be used to on a variety of other heavy equipment. Excellent for squeezing vehicles into tight areas to make the most of the usable space. The V-shape effectively keeps wheel from rolling off dolly.

Tap image to zoom.

Roll over image to zoom.

Auto Dolly, Steel, 16 L x 16 W In., PK2

  • Item # 11N216
  • Mfr. Model # M998105
  • UNSPSC # 24101503
  • Catalog Page # 944 944
Country of Origin USA. Country of Origin is subject to change.

Place an Auto Dolly under each wheel, and a single person can move and maneuver a passenger car all by themselves; can also be used to on a variety of other heavy equipment. Excellent for squeezing vehicles into tight areas to make the most of the usable space. The V-shape effectively keeps wheel from rolling off dolly.

Technical Specs

  • Item Heavy-Duty Auto Dolly
  • Type Heavy Duty
  • Size 16W x 16L x 4 in H
  • Lifting Capacity 5,000 lb
  • Material Steel
  • Finish Powder Coated
  • Used For The Auto Dolly 16 in x 16 in heavy duty red powder coated dolly is great for moving cars, trucks, boats, and more! Each dolly has a weight rating of 2500 lbs. (10,000 lbs total).

Place an Auto Dolly under each wheel, and a single person can move and maneuver a passenger car all by themselves; can also be used to on a variety of other heavy equipment. Excellent for squeezing vehicles into tight areas to make the most of the usable space. The V-shape effectively keeps wheel from rolling off dolly.

Back to Top