DV
AUTHENTIC DONUT SHOP BLEND

Vanilla Hazelnut, Medium Coffee, 0.35 oz. Single Serve Cup, 24 PK

  • Item # 39CP36
  • My Part #
  • Mfr. Model # SNDO2205
  • Catalog Page # N/A
  • UNSPSC # 50201706
Vanilla Hazelnut, Medium Coffee, 0.35 oz. Single Serve Cup, 24 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

Single-serve portion is pre-packaged and pre-measured for a quick and convenient cup of coffee. Ideal for a busy workplace.

View More

Technical Specs

  • Item Coffee
  • Beverage Package Style Single Serve Cup
  • Beverage Flavor Vanilla Hazelnut
  • Net Weight 8.46 oz.
  • Package Weight 0.35 oz.
  • Caffeine Type Caffeinated
  • Coffee Roast/Tea Type Medium
  • Beverage Format Ground
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms