DG
AUTHENTIC DONUT SHOP BLEND

Donut Shop, Medium Coffee, 0.38 oz. Single Serve Cup, 24 PK

  • Item # 39CP33
  • My Part #
  • Mfr. Model # SNDO2100
  • Catalog Page # N/A
  • UNSPSC # 50201706
Donut Shop, Medium Coffee, 0.38 oz. Single Serve Cup, 24 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Single-serve portion is pre-packaged and pre-measured for a quick and convenient cup of coffee. Ideal for a busy workplace.

View More

Technical Specs

  • Item Coffee
  • Beverage Package Style Single Serve Cup
  • Beverage Flavor Donut Shop
  • Net Weight 9.31 oz.
  • Package Weight 0.38 oz.
  • Caffeine Type Caffeinated
  • Coffee Roast/Tea Type Medium
  • Beverage Format Ground
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms