Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
AURAMIST

16" Commercial Pedestal-Mounted Oscillating Misting Air Circulator

  • Item# 13F719
  • Mfr. Model# AMMF16R-1
  • Catalog Page# N/A
  • UNSPSC# 40101602
16" Commercial Pedestal-Mounted Oscillating Misting Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Misting Air Circulator
  • Blade Dia. 16"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Oscillating
  • Speeds 3
  • Voltage 120
  • Phase 1
  • CFM High 2120
  • CFM Low 1413
  • Motor HP 1/4
  • Motor RPM 1225/1100/975
  • Operating Amps 1.7
  • Fan RPM 1225/1100/975
  • Environmental Applications Commercial
  • Assembled No
  • CFM Medium 1765
  • CFM/Watt 96
  • Air Velocity (FPM) @ 10 Ft. 330
  • Sound Level 60dBA
  • Max. Ambient Temp. 110 Degrees F
  • Hz 60
  • Watts 200
  • Motor Type 1 Phase
  • Drive Type Direct
  • Motor Insulation Class E
  • Thermal Protection Yes
  • Bearing Type Ball
  • Outside Dia. 18"
  • Height 50"
  • Width 18"
  • Max. Depth 18"
  • Cord Length 6 ft.
  • Number of Blades 3
  • Blade Material PP Copolymer
  • Shaft Dia. 5/16"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Black
  • Application Indoor/Outdoor
  • Standards ETL Listed, Conforms to UL 507
  • Includes 3 Adjustable Rate Dry Misting Nozzles, Adjustable Height From 37 to 50", Dark Brown Finish, 2 ft. Long Water Hose Connection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.