Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

AURALEX Spray Adhesive

Item 
19MP45
Mfr. Model 
FTSPRAY

Product Details

Catalog Page
N/A
Width
3 in
Length
9 in
Material
Aerosol Adhesive
For Use With
Studiofoam
Temp. Range
Less Than 120° F
Coverage
96 sq ft
Characteristics
Fast Bonding Adhesive Used to Mount Auralex Studiofoam, Bond Fabric and Many Other Materials
Standards
FAR 25.853 (a) and Appendix F part I (a)(1)(ii)
Accessory Type
Spray Adhesive
UNSPSC
31201616
Country of Origin
USA (subject to change)