WV
AURALEX

Sound Absorption Panel, 2 ft. Width, 2 ft. Length, 0.70 Noise Reduction Coefficient (NRC)

  • Item # 40LR15
  • My Part #
  • Mfr. Model # SONICELLCHA 16PK
  • Catalog Page # N/A
  • UNSPSC # 30141601
Sound Absorption Panel,  2 ft. Width,  2 ft. Length,  0.70 Noise Reduction Coefficient (NRC) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Noise Control~Sound Proofing and Acoustical Absorption Products


$437.00 / pkg. of 16
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Technical Specs

  • Item Sound Absorption Panel
  • Width 2 ft.
  • Length 2 ft.
  • Thickness 1"
  • Color Charcoal
  • Noise Reduction Coefficient (NRC) 0.7
  • Material Polyethylene Foam
  • Resistant To Fungus, Moisture
  • Coverage 64 sq. ft.
  • Standards ASTM E-84, UL 94: HF1
  • Includes (16) Panels
  • Application Sound Absorption Well Suited for Harsh Environments Such As Nightclubs , Restaurants, Gymnasiums, Multi-Purpose Rooms, Commercial Facilities, and Industrial Facilities
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.