Navigation Menu New

Access My Account, Order History, Lists and more here.

19MP47 EZ-STICK PRO MASTER PACK UNSPSC # 30141601

Adhesive Tabs, Foam backed PSA, 24 PK

  • Item # 19MP47
  • Mfr. Model # EZ-STICK PRO MASTER PACK
  • UNSPSC # 30141601
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Adhesive Tabs, Foam backed PSA, 24 PK

  • Item # 19MP47
  • Mfr. Model # EZ-STICK PRO MASTER PACK
  • UNSPSC # 30141601
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Adhesive Tabs
  • Width 1 in
  • Length 3 in
  • Height 5/8 in
  • Material Foam backed PSA
  • For Use With Studiofoam
  • Temp. Range 20 Degrees to 150 Degrees F
  • Coverage 2 x 2 ft Panels
  • Characteristics Permanent Peel and Stick Adhesive Tabs for Use with Studio Foam, Thermoformed and EPS Diffusors
Back to Top