Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
AURALEX

Acoustic Panel,2 ft. W,2 ft. L,PK25

  • Item # 19MP34
  • My Part #
  • Mfr. Model # SFIBERWHI25
  • Catalog Page # N/A
  • UNSPSC # 30141601
Acoustic Panel,2 ft. W,2 ft. L,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Acoustic Panel
  • Width 2 ft.
  • Length 2 ft.
  • Thickness 1"
  • Color White
  • Noise Reduction Coefficient (NRC) 0.65
  • Material Recycled Cotton Fibers
  • Coverage 100 sq. ft.
  • Standards ASTM E84-Class A Fire Rating
  • Application Bonded, Recycled Cotton Fiber Panels to Provide Broad Band Sound Absorption Inside a Room When Adhered to the Walls or Ceiling
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms