Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

100 ft. Metric Polyurethane Tubing, 4mm Outside Dia., 2.5mm Inside Dia.

  • Item# 1PBR3
  • Mfr. Model# 1PBR3
  • Catalog Page# 3539
  • UNSPSC# 31231313
100 ft. Metric Polyurethane Tubing, 4mm Outside Dia., 2.5mm Inside Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $23.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.72 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Polyurethane Tubing

• Temp. range: -68° to 140°F Hardness: Shore A98
Strong, flexible tubing is 5 to 10 times more wear- and abrasion-resistant than rubber hose, and lighter weight. Use with push-to-connect fittings with no tube support. Nonmarking; resist algae growth. For air and water lines, robotics, carwash, and painting equipment.
Meets NSF 51 standards.

View More

Technical Specs

  • Item Tubing
  • Type Metric
  • Inside Dia. 2.5mm
  • Outside Dia. 4mm
  • Wall Thickness 1/32"
  • Max. Pressure (PSI) 200 psi
  • Burst Pressure (PSI) 200 psi
  • Temp. Range (F) -68 Degrees to 140 Degrees F
  • Tolerance +/-0.004"
  • Material Polyurethane
  • Length 100 ft.
  • Hardness Shore A: 98
  • Color Clear Blue
  • Standards NSF 51, 61
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.