Skip Content

TP
ATN CORP

Thermal Imaging Clip-On, Microbolometer, 1X Magnification, 50mm Objective Lens

  • Item # 31ER67
  • My Part #
  • Mfr. Model # TICOTC650B
  • Catalog Page # N/A
  • UNSPSC # 49131605
Thermal Imaging Clip-On,1X close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,206.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Takes seconds to mount in front of your daytime scope to enable day or nighttime thermal imaging; no re-zeroing required. Scopes stand up to the most-severe environments. Icon-based menus provide simple, intuitive operation. Features a 30 Hz frame rate and 640 x 512 px resolution. Comes with quick-release mount and a hard case. Batteries included.

View More

Technical Specs

  • Item Thermal Imaging Clip-On
  • Sensor Microbolometer
  • Magnification 1X
  • Field of View 9 Degrees x 7 Degrees
  • Reticle Calibration Reticle
  • Objective Lens 50mm
  • Length 6-47/64"
  • Width 2-23/32"
  • Height 2-7/8"
  • Display Color OLED Matrix, SVGA
  • Power Required (2) CR123A Type Batteries
  • Thermal Sensitivity Less Than 50 mK
  • Features Quick Release Mount, Icon Based Menu, Color Modes, No-Zeroing Required, Easily Changes Daytime Scope to Thermal Imaging
  • Includes Manual, Lens Tissue, Warranty, Hard Case, Batteries
  • Weight 1.45 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.