TP
ATN CORP

Multi-Purpose Monocular, Gen 3, 1X

  • Item # 41D675
  • My Part #
  • Mfr. Model # NVMP601530
  • Catalog Page # N/A
  • UNSPSC # 41111717
Multi-Purpose Monocular, Gen 3, 1X close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,179.74 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Lightweight, handheld monoculars feature high-quality optics, are weather-resistant, and are suitable for most night vision applications. Models can be head or helmet mounted for hands-free use and are compatible with most cameras and camcorders.

View More

Technical Specs

  • Item Multi-Purpose Monocular
  • Generation Gen 3
  • Field of View 40 Degrees
  • Magnification 1X
  • Length 4-1/2"
  • Width 2-1/5"
  • Height 2"
  • Construction Plastic
  • Optical Lens Coating Coated
  • Min. Distance 0.82 ft.
  • Tripod Mountable No
  • Requires 1 AA Battery
  • Weather Resistant Yes
  • Standards MILSTD 810
  • Weight 10.58 oz.
  • Includes Manual, Len Tissue, Lithium Battery, Soft Carrying Case, Warranty Card, Goggle Kit, Packing Box, Lens Cap, Demist Shield, Sacrificial Window
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: AA, AE, and AP.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.