Navigation Menu New

Access My Account, Order History, Lists and more here.

49RR59 658175112242 UNSPSC # 49131605

Tap image to zoom.

Roll over image to zoom.

Digital Rifle Scope, CMOS, 3X to 14X Magnification, 50mm Objective Lens

  • Item # 49RR59
  • Mfr. Model # 658175112242
  • UNSPSC # 49131605
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Digital Rifle Scope
  • Sensor CMOS
  • Magnification 3X to 14X
  • Field of View 9 Degrees x 7 Degrees
  • Reticle Calibration Reticle
  • Objective Lens 50mm
  • Eye Relief 67 mm
  • Length (Straight Wireway) 11 9/16 in
  • Width 3 7/64 in
  • Height 3 13/32 in
  • Display Color OLED Matrix, SVGA
  • Power Required (4) AA Type Batteries
  • Features Smart Shooting Solution, Profile Manager, Smart Rangefinder, Video Recording, Recoil Activated Video, Smooth Zoom, Bluetooth and Wireless Connectivity
  • Includes Infrared Illuminator, Batteries, Lens Cover
  • Weight 4.4 lb

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top