Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ATLANTIC METAL

Radius Edge Storage Cabinet, Dove Gray, 42" Overall Height

  • Item# 3CRY6
  • Mfr. Model# ER2P361842-05
  • Catalog Page# N/A
  • UNSPSC# 24112401
Radius Edge Storage Cabinet, Dove Gray, 42" Overall Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Radius Edge Storage Cabinet
  • Cabinet Strength Rating Industrial
  • Cabinet Color Dove Gray
  • Gauge 22
  • Overall Height 42"
  • Overall Width 36"
  • Overall Depth 18"
  • Number of Shelves 3
  • Material Welded Steel
  • Finish Powder Coated
  • Shelf Capacity 180 lb.
  • Locking System 1-Point
  • Handle Recessed Push Button
  • Includes (1) Adjustable Shelf, (1) Bottom Shelf, (1) Fixed Shelf, Leg Levelers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.