Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ATLANTIC METAL

36" x 18" x 84" Combination Cabinet, Putty

  • Item# 3CTP1
  • Mfr. Model# BD40361884-07
  • Catalog Page# N/A
  • Catalog Group# F6405
  • UNSPSC# 56101507
36" x 18" x 84" Combination Cabinet, Putty close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Combination Cabinet
  • File Size Letter/Legal
  • Number of Shelves 5
  • Number of Drawers 1
  • Overall Width 36"
  • Overall Height 84"
  • Overall Depth 18"
  • Color Putty
  • Material Welded Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.