Skip Content

DV
ATLANTIC METAL

36" x 18" x 72" Elite Series Stationary Bookcase with 5 Shelves, Black

  • Item # 3CTE7
  • My Part #
  • Mfr. Model # BA40361872-09
  • Catalog Page # N/A
  • Catalog Group # F8235
  • UNSPSC # 56101507
Bookcase,Steel,5 Shelf,Black,72Hx36W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stationary Bookcase
  • Type Assembled
  • Series Elite
  • Number of Shelves 5
  • Width 36"
  • Height 72"
  • Depth 18"
  • Color Black
  • Shelf Capacity 200 lb.
  • Shelf Adjustments Adjustable
  • Assembly Not Required
  • Standards ANSI/BIFMA
  • Includes (4) Adjustable Shelves, Raised Bottom
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.