Skip Content
TP
ATLANTIC METAL

36" x 18" x 58" Elite Series Mobile Bookcase with 4 Shelves, Blue

  • Item # 3CTH7
  • Mfr. Model # BM30361852-06
  • Catalog Page # 1595
  • Catalog Group # F7943
  • UNSPSC # 56101507
36" x 18" x 58" Elite Series Mobile Bookcase with 4 Shelves, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $495.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 101.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mobile Bookcase
  • Type Assembled
  • Series Elite
  • Number of Shelves 4
  • Width 36"
  • Height 58"
  • Depth 18"
  • Color Blue
  • Shelf Capacity 200 lb.
  • Shelf Adjustments Adjustable
  • Casters (4) 5" Casters (2 Locking)
  • Assembly Not Required
  • Standards ANSI/BIFMA
  • Includes (3) Adjustable Shelves, Raised Bottom
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.