Skip Content

DV
ATHEA LABORATORIES

Portable Parts Washer,4 gal.

  • Item # 42X637
  • My Part #
  • Mfr. Model # Mobile Part Washer
  • Catalog Page # N/A
  • UNSPSC # 24111813
Portable Parts Washer,4 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Portable Parts Washer
  • Tank Capacity 4 gal.
  • Load Capacity (Lb.) 110
  • Tank Length (In.) 23
  • Tank Width (In.) 16-1/2
  • Nominal Tank Depth (In.) 5
  • Tank Height (In.) 5
  • Overall Length (In.) 25
  • Overall Width (In.) 18-1/2
  • Overall Height (In.) 9-3/4
  • Pump Size 4 GPM
  • Voltage 110/120V
  • Filtration Screen
  • Construction Plastic
  • For Use With Water Based Products
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms