Navigation Menu New

Access My Account, Order History, Lists and more here.

32HC90 253 UNSPSC # 47131815

Liquid Drain Opener: Bottle, 32 oz, Liquid, Unscented

  • Item # 32HC90
  • Mfr. Model # 253
  • UNSPSC # 47131815
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Liquid Drain Opener: Bottle, 32 oz, Liquid, Unscented

  • Item # 32HC90
  • Mfr. Model # 253
  • UNSPSC # 47131815
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Liquid Drain Opener
  • Container Type Bottle
  • Container Size 32 oz
  • Cleaner Form Liquid
  • Ready to Use/Concentrated Ready to Use
  • Septic System Safe Yes
  • Garbage Disposal Safe Yes
  • Fragrance Unscented
  • Standards NSF Rated
  • Product Series No Series
  • Recommended Dilution Ready to Use
  • VOC Content 0 %
  • pH Level 12.5 to 14
  • pH Value Alkaline
  • Biodegradable Yes
  • Cleaner Type Drain
  • Color Clear
  • Compatible Pipe Material Metal, Plastic
  • NSF Rating L1
  • Primary Chemical C9-C11 Alcohol Ethoxylate, Modified Magnesium, Water, Xanthan Gum
  • Properties Biodegradable, Garbage Disposal Safe
  • Rinse Required Yes

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • This item is restricted in certain states. View all states.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
Back to Top