Skip Content

DG
ATG

18 Gauge Coated Gloves, Blue

  • Item # 31MC46
  • My Part #
  • Mfr. Model # 34-244/XS
  • Catalog Page # N/A
  • Catalog Group # H7895
  • UNSPSC # 46181504
Coated Gloves,Palm/Fingers,XS,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Coated Gloves

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry/Light Oil
  • Gauge 18
  • Lining Nylon
  • Color Blue
  • Cuff Knit
  • Thumb Style Wing
  • Standards EN388, EN420, Reach, Okeo-Tex, CE
  • ANSI/ISEA Puncture Level 1
  • Application DIY, Finishing and Inspection, Gardening, Handling of Small Components, Primary, Secondary and Final Assembly, Maintenance, Logistics and Warehousing, Using Tools and Instruments, Wiring Operations
  • Resists Abrasions,Oils,Punctures,Snags
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms