Navigation Menu New

Access My Account, Order History, Lists and more here.

49Z424 12-1034 UNSPSC # 25172901

Work Light: 160 lm Lumens - Vehicle Lighting, Rectangular, LED, 9 5/8 in Ht - Vehicle Lighting

  • Item # 49Z424
  • Mfr. Model # 12-1034
  • UNSPSC # 25172901
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Work Light: 160 lm Lumens - Vehicle Lighting, Rectangular, LED, 9 5/8 in Ht - Vehicle Lighting

  • Item # 49Z424
  • Mfr. Model # 12-1034
  • UNSPSC # 25172901
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Work Light
  • Lumens - Vehicle Lighting 160 lm
  • Lens Shape - Vehicle Lighting Rectangular
  • Lighting Technology - Vehicle Lighting LED
  • Height - Vehicle Lighting 9 5/8 in
  • Width - Vehicle Lighting 2 in
  • Length - Vehicle Lighting 8 in
  • Mounting - Vehicle Lighting Bracket
  • Standards IP65 Dust and Water Resistant Charger is UL/CE Listed
  • Lens Color Clear
  • Application Interior/Exterior
  • Lens Design Rectangular
  • Light Output 160 lm
  • Voltage 3.7V DC
  • Current Drawn 1 A
  • Base Material ABS Plastic
  • Housing Material Polycarbonate
  • Housing Color Red
  • Lens Material Polycarbonate
  • Features Lithium Ion Rechargeable Light

Compliance and Restrictions

  • Hazardous Material - General
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top