ST
ATEC

Automatic Battery Charger and Maintainer, Maintaining, AGM, Deep Cycle, Gel, Lead Acid

  • Item # 49Z420
  • My Part #
  • Mfr. Model # 9003A
  • Catalog Page # N/A
  • UNSPSC # 26111704
Automatic Battery Charger and Maintainer,  Maintaining,  AGM, Deep Cycle, Gel, Lead Acid close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Maintenance Tools~Automotive Battery Chargers and Boosters


$47.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.11 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item Battery Charger and Maintainer
  • Charger Style Handheld Portable
  • For Battery Voltage 12, 6
  • For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid
  • Charger Function Maintaining
  • Automatic/Manual Automatic
  • Charge Type Float
  • Charging Amps @ Voltage 1A @ 12V, 1A @ 6V
  • Maintaining Amps @ Voltage 0.9A @ 12V, 0.9A @ 24V, 0.9A @ 6V
  • Input Voltage 120VAC
  • Overall Width 3-13/16"
  • Overall Height 7"
  • Overall Depth 11"
  • Cable Gauge 18 AWG
  • Cable Length 12 ft.
  • Test Feature Yes
  • Timer Automatic
  • Material Plastic
  • Includes Output Clips, Ring Terminals, Quick Connect Fly Leads
  • Portable Yes
  • Indoor / Outdoor Indoor
How can we improve our Technical Specifications?

Compliance and Restrictions