Skip Content

NC
ATAGO

Digital Salt Meter,LCD,9V Battery

  • Item # 52KC41
  • My Part #
  • Mfr. Model # 4211
  • Catalog Page # N/A
  • UNSPSC # 41115613
Digital Salt Meter,LCD,9V Battery close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,581.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.29 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Salt Meter
  • Waterproof IP64
  • Automatic Temperature Compensation 10 Degrees to 40 Degrees C
  • Displayed Temperature Range 10 Degrees to 40 Degrees C
  • Salinity Range 0% to 10%
  • Operating Temp. Range (F) 50 Degrees to 100 Degrees
  • Operating Temp. Range (C) 10 Degrees to 40 Degrees
  • Display LCD
  • Auto Power Off Yes
  • Memory No
  • Temperature Compensation Range 10 Degrees to 40 Degrees C
  • Calibration Yes
  • Salinity Accuracy +/-5%
  • Temp. Accuracy +/-1 Degrees C
  • Salinity Resolution 0.01% Salt Concentration of 0.00% to 2.99% / 0.10% Salt Concentration of 3.00% to 10.00%
  • Temp. Resolution +/-0.1 Degrees C
  • Interface No Interface
  • Cable Length No Cable
  • Power Source 9V Battery
  • Includes Storage Case, Screwdriver
  • Manufacturers Warranty Length 1 yr.
  • Number of Tests 0
  • Testing Parameter Sodium Chloride
  • Sub-Category Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.