DG
ATAGO

8-5/32" x 1-11/32" x 1-17/64" Hand Held Analog Refractometer

  • Item # 35YX09
  • My Part #
  • Mfr. Model # 2493
  • Catalog Page # N/A
  • UNSPSC # 41115312
8-5/32" x 1-11/32" x 1-17/64" Hand Held Analog Refractometer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Refractometers

Technical Specs

  • Item Analog Refractometer
  • Type Hand Held
  • Range 0 to 100
  • Automatic Temperature Compensation N
  • Accuracy 2-0/00, 0.001-S.G.
  • Resolution 1-0/00, 0.001 S.G.
  • Function Seawater
  • Specific Gravity 1.000 to 1.070
  • Features Seawater Refractometer
  • Length 8-5/32"
  • Width 1-11/32"
  • Height 1-17/64"
  • Manufacturers Warranty Length 24 Months
How can we improve our Technical Specifications?

Compliance and Restrictions

None