Skip Content

DV
ATAGO

6-39/64" x 1-11/32" x 1-17/64" Hand Held Analog Refractometer

  • Item # 35YW98
  • My Part #
  • Mfr. Model # 2341
  • Catalog Page # N/A
  • UNSPSC # 41115312
6-39/64" x 1-11/32" x 1-17/64" Hand Held Analog Refractometer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Analog Refractometer
  • Type Hand Held
  • Range 45 to 82%
  • Automatic Temperature Compensation Y
  • Accuracy +/-0.2%
  • Resolution 0.1%
  • Function Brix
  • Features Water Resistant, Automatic Temperature Compensation
  • Length 6-39/64"
  • Width 1-11/32"
  • Height 1-17/64"
  • Manufacturers Warranty Length 24 Months
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.