Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ATAGO

6-39/64" x 1-11/32" x 1-17/64" Hand Held Analog Refractometer

  • Item # 35YW70
  • My Part #
  • Mfr. Model # 2332
  • Catalog Page # N/A
  • UNSPSC # 41115312
6-39/64" x 1-11/32" x 1-17/64" Hand Held Analog Refractometer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Refractometers

Technical Specs

  • Item Analog Refractometer
  • Type Hand Held
  • Range 58 to 90%
  • Automatic Temperature Compensation Y
  • Accuracy +/-0.2%
  • Resolution 0.1%
  • Function Brix
  • Features Automatic Temperature Compensation
  • Length 6-39/64"
  • Width 1-11/32"
  • Height 1-17/64"
  • Manufacturers Warranty Length 24 Months
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.