Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
ATAGO

3-35/64" x 3-35/64" x 2-21/64" In-Line Refractometer

  • Item # 35YW85
  • My Part #
  • Mfr. Model # 3603
  • Catalog Page # 626
  • UNSPSC # 41115312
3-35/64" x 3-35/64" x 2-21/64" In-Line Refractometer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,065.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use for the piping of manufacturing plants, liquid mixing devices, and washing apparatuses to continuously measure the concentration of various liquids. Suitable for use in the control of mixing, concentration, fermentation, and control of the concentration of water-based or alkali-based detergent. Operates with only one cable for power supply and data output and are optimized for automation of real-time concentration monitoring. Transmits data via 4-20mA signals.

View More

Technical Specs

  • Item Refractometer
  • Type In-Line
  • Range 0 to 33%
  • Automatic Temperature Compensation Y
  • Accuracy +/-0.5%
  • Resolution 0.1%
  • Function Brix
  • Features Monitor, Water Resistant, Easy Operation
  • Length 3-35/64"
  • Width 3-35/64"
  • Height 2-21/64"
  • Manufacturers Warranty Length 24 Months
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.