Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AT-A-GLANCE

Wall Calendar, Yearly, 32 x 48 In

  • Item# 6RMP0
  • Mfr. Model# AAGPM32628
  • Catalog Page# N/A
  • UNSPSC# 44112002
Wall Calendar,Yearly,32 x 48 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $66.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.938 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wall Calendar
  • Refills No
  • Style Yearly
  • Sheet Size 32 x 48"
  • Format 12 Block Months Horizontal, 12 Block Months Vertical
  • Color Blue/Red
  • Features Holidays in Red Print, Write-On, Wipe-Off Surface Erases with a Damp Cloth.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 71reviewers.
Rated 5 out of 5 by Good Practical Tool Great calendar to keep the team on schedule! May 7, 2015
Rated 5 out of 5 by Agreat Help to our Ministry We outline our ministry dates and keep an updated chart for building appointments. February 23, 2015
Rated 5 out of 5 by We wouldn't buy anything else! We use our wall planners specifically for visual organization of birthdays, holidays, appointments (personal and business). It is a wonderful product and helps keep my boss organized and on schedule!! January 19, 2015
Rated 5 out of 5 by We love this calendar! We have this calendar in our kitchen and it is great! We put all of our appointments and events on it (Dodger games, vacations, weekend trips etc.) - and so do our friends and family. Everyone's birthday, anniversary, etc. are on there. It keeps us organized. January 18, 2015
Rated 5 out of 5 by This is the 3rd year I have bought it. Can schedule preventive maint for the whole year in Jan. Schedule vacations in advance. A great tool for managing. The price seems a little steep though. January 2, 2015
Rated 5 out of 5 by Yearly calendar I have been ordering these calendars for years. We schedule classes every year and having this in our office, where everyone can see, makes coordinating events much easier. The large spaces allow notes to be added so details will not be overlooked. I have and will continue to order these in the future. November 26, 2014
Rated 5 out of 5 by GREAT AS MENTIONED ABOVE UNDER BEST USES November 20, 2014
Rated 5 out of 5 by My Year's Schedule At-A-Glance My Business travel is extensive. When not traveling I work from my home office. I can easily look at a full year's scheduled travel and be able to insert things like doctor and dental appointments on open days. Also easy to keep ahead of birthdays and anniversaries an to delete as necessary or change travel dates as required occasionally. August 25, 2014
  • 2016-08-26 T01:04:08.396-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_71, tr_71
  • loc_en_US, sid_6RMP0, prod, sort_default
2 3 4next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.