Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AT-A-GLANCE

Desk/Wall Calendar, Monthly, 11 x 8-1/2 In

  • Item# 6RMP7
  • Mfr. Model# AAGPM17028
  • Catalog Page# N/A
  • UNSPSC# 44112002
Desk/Wall Calendar,Monthly,11 x 8-1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $17.38 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.188 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Desk/Wall Calendar
  • Refills No
  • Style Monthly
  • Sheet Size 11 x 8-1/2"
  • Format One Month Per Page, Separate Notes Page
  • Color White
  • Features Monthly Calendar Page and Notes Page with 6 Month Reference Calendar, Three Hole Punched, Federal Holidays Highlighted in Red.
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 24reviewers.
Rated 5 out of 5 by absolute necessity For literally decades, it has a place on my kitchen wall, folded, so only the calendar page shows. Easy to reach and update to keep track of apptmts. The contrasting blue outline and red highlights helps handwritten notes stand out. Gel pens' black ink, however, shows through to reverse side of paper which is recycled but may be thin. March 31, 2015
Rated 5 out of 5 by Great basic calendar Sturdy, folds in half easily with the spiral top, lots of room to write on January 8, 2015
Rated 5 out of 5 by paper never hurts Even though my calendar is in outlook and on my smartphone, the paper version is appreciated. It is enhanced in that it is on recycled paper. November 27, 2014
Rated 4 out of 5 by My Calendar Been using this for years November 19, 2014
Rated 4 out of 5 by Handiest Calendar I have I carry a notebook with space for plans and drawings, notes, etc oriented for 8.5" X 11" materials. This particular calendar with it's landscape layout and notes area on the back of each page is just what I need to key-in project milestones, meetings, and events. I use it for both personal and business reasons. Indispensable for what I do. I buy it every year, I always come back to it. I received NO compensation, benefit, or fee for writing this review. October 29, 2014
Rated 5 out of 5 by Been using for years I use the product several times a day. October 15, 2014
Rated 4 out of 5 by Just the right size This product is purchased every year for the Sec/Treas of the company. She likes them so much that she gets 2. One for her office and one for her house. She can hang them if she desires or just keep them on the desk. They meet all her calendar needs. September 3, 2014
Rated 5 out of 5 by Perfect size and shape I needed a calendar that has both sufficient blocked space for individual dates and additional writing space for notes and reminders. This product fits this requirements perfectly. June 9, 2014
  • 2016-08-28 T04:45:58.539-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_24, tr_24
  • loc_en_US, sid_6RMP7, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.