TP
AT-A-GLANCE

Therma Lvl Gauge,Tank 64" D, 1.5" MSPT

  • Item # 5MFW7
  • My Part #
  • Mfr. Model # PH-1.5-64
  • Catalog Page # 579
  • Catalog Group # G3263
  • UNSPSC # 41111938
Therma Lvl Gauge,Tank  64" D, 1.5" MSPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $304.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This easy-to-install AT-A-GLANCE level gauge features 2-pc. bushing construction that allows you to aim the swing arm away from corners, walls, and other tank obstructions. Wetted materials are all-plastic for maximum compatibility with aggressive materials. Gauge is calibrated in eighths of a tank on one side, and quarters of a tank on the other. It’s easy to read since the top of the red indicator displays the approximate liquid level in your tank.

View More

Technical Specs

  • Item Level Gauge
  • Type Tank
  • Tank Depth 64"
  • Connection Size 1.5" NSP
  • Calibration Unit Material Inner Glass, Outer Plastic
  • Calibration Unit Increments 1/8s of a Tank
  • Resolution 1/8 of a Tank
  • Gasket Material Viton
  • Bushing Material PVC
  • Assembly Nut Material PVC
  • Rod Material PEEK Plastic
  • Rivet Material PVC
  • Float Material HDPE Plastic
  • Float Dia. 1.125 In
  • Temp. Range -20 to 120 Degrees F
  • Pressure Rating 70 PSI
  • Includes PVC Gauge Guard
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.