DV
AT-A-GLANCE

Planner, 9-1/4 x 11-3/8", Polypropylene

  • Item # 52DN47
  • My Part #
  • Mfr. Model # 187905
  • Catalog Page # N/A
  • UNSPSC # 44112005
Planner, 9-1/4 x 11-3/8", Polypropylene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Planners

Technical Specs

  • Item Planner
  • Refills No
  • Style Appointment Books
  • Sheet Size 9-1/4 x 11-3/8"
  • Format One Month Per Two-Page Spread, One Week Per Two-Page Spread
  • Cover Material Polypropylene
  • Cover Color Pink/Blue
  • Paper Color Floral/Pink
  • Features Julian Dates, Unruled Blocks, Premium Paper Resists Ink Bleed
How can we improve our Technical Specifications?

Compliance and Restrictions

None