Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
AT-A-GLANCE

Desk Pad Calendar,21-3/4 x 15"

  • Item # 52DP60
  • My Part #
  • Mfr. Model # D189704
  • Catalog Page # N/A
  • UNSPSC # 44112002
Desk Pad Calendar,21-3/4 x 15" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Planners

Technical Specs

  • Item Desk Pad Calendar
  • Refills No
  • Style Calendars-Desk Pad
  • Sheet Size 21-3/4 x 15"
  • Format One Month Per Two-Page Spread
  • Paper Color Black/White
  • Features Floradoodle Design, Julian Dates
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.