Navigation Menu New

Access My Account, Order History, Lists and more here.

39CJ36 302-PDC2 UNSPSC # 43221720

CB SWR Meter, Power Rating 100 W, Frequency Range 26 to 30 Mhz, Connector Type RG58A/​U COAX

  • Item # 39CJ36
  • Mfr. Model # 302-PDC2
  • UNSPSC # 43221720
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

CB SWR Meter, Power Rating 100 W, Frequency Range 26 to 30 Mhz, Connector Type RG58A/​U COAX

  • Item # 39CJ36
  • Mfr. Model # 302-PDC2
  • UNSPSC # 43221720
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item CB SWR Meter
  • Overall Length 2 11/16 in
  • Overall Width 7 5/8 in
  • Overall Height 7 1/2 in
  • Power Rating 100 W
  • Frequency Range 26 to 30 Mhz
  • Connector Type RG58A/​U COAX
  • Impedance 50 ohm
Back to Top