Navigation Menu New

Access My Account, Order History, Lists and more here.

52YF37 30210002 UNSPSC # 52161520

CB Microphone, Noise Cancelling, 18 ft Cord Length, 100 W Output Power, 4-Pin Connector Type

  • Item # 52YF37
  • Mfr. Model # 30210002
  • UNSPSC # 52161520
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

CB Microphone, Noise Cancelling, 18 ft Cord Length, 100 W Output Power, 4-Pin Connector Type

  • Item # 52YF37
  • Mfr. Model # 30210002
  • UNSPSC # 52161520
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item CB Microphone
  • Microphone Type Noise Cancelling
  • Cord Length 18 ft
  • Output Power 100 W
  • Connector Type 4-Pin
  • Housing Color Black
  • Housing Material Rubber

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top