Navigation Menu New

Access My Account, Order History, Lists and more here.

39CJ35 302-10187 UNSPSC # 43191510

CB Mic with SS Cord, Noise Cancelling, 7 ft Cord Length, 2 W Output Power, 4-Pin Connector Type

  • Item # 39CJ35
  • Mfr. Model # 302-10187
  • UNSPSC # 43191510
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

CB Mic with SS Cord, Noise Cancelling, 7 ft Cord Length, 2 W Output Power, 4-Pin Connector Type

  • Item # 39CJ35
  • Mfr. Model # 302-10187
  • UNSPSC # 43191510
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item CB Mic with SS Cord
  • Microphone Type Noise Cancelling
  • Cord Length 7 ft
  • Output Power 2 W
  • Connector Type 4-Pin
  • Housing Color Silver
  • Housing Material Chrome
Back to Top