Skip Content

DG
AST HI-ACRYLIC

Foam Tape, Acrylic Tape Adhesive, 1" X 13 ft., Continuous Roll, Black

  • Item # 3PDL8
  • My Part #
  • Mfr. Model # ASH 40-25-04
  • Catalog Page # N/A
  • UNSPSC # 31201517
Foam Tape, Acrylic Tape Adhesive, 1" X 13 ft., Continuous Roll, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Foam Tape
  • Tape Backing Material Acrylic Foam
  • Tape Adhesive Acrylic
  • Foam Tape Thickness 3/8"
  • Tape Width 1"
  • Tape Length 13 ft.
  • Tape Shape Continuous Roll
  • Tape Color Black
  • Min. Tape Performance Temp. -40 Degrees F
  • Max. Tape Performance Temp. 185 Degrees F
  • Tape Tensile Strength 21 lb./in.
  • Tape Adhesive Strength 149 oz./in.
  • Tape Core Diameter 3"
  • Standards ASTM
How can we improve our Technical Specifications?

Compliance and Restrictions