Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
BOUTON OPTICAL

Chemical Resistant Gloves, Cotton Flock Lining, Orange, PK 12

  • Item # 21YM21
  • Mfr. Model # 48-L302T/M
  • Catalog Page # N/A
  • Catalog Group # H4030
  • UNSPSC # 46181504
Chemical Resistant Gloves, Cotton Flock Lining, Orange, PK 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Natural Rubber Latex
  • Glove Length Range 12-18"
  • Glove Thickness 28.00 mil
  • Glove Length 13"
  • Cuff Rolled
  • Lining Cotton Flock
  • Glove Size M
  • Color Orange
  • Supported / Unsupported Unsupported
  • Application Re ning, Galvanizing, Degreasing, Plating, Petrochemical Industries, Kitchen Cleaning, Maintenance
  • Special Features Super Diamond Grip
  • Resists Acids, Alkalis, Alcohols, Salts, Ketones, Animal Fats
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms