Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
ASSOCIATED EQUIP

Wheeled 12VDC Battery Charger and Starter for AGM

  • Item # 11Z387
  • My Part #
  • Mfr. Model # 6127
  • Catalog Page # N/A
  • UNSPSC # 26111704
Wheeled 12VDC Battery Charger and Starter for AGM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $550.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 42.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powers spotlights, air compressors, radios, TVs, cellular phones, coolers, and car vacs. Rechargeable cordless unit has OnOff switch and reverse polarity indicator for safety. Recharges batteries faster than hand-carried units. Safety storage compartment prevents clamps from making unwanted contact. On-board starter battery gives up to 1100A cranking power. Features stop/go light on cable and 500A insulated clamps with flexi-spring cable guards. AC adapter allows charging from any standard 120V60 Hz outlet.

• Charge level lights
• Heavy-duty cables and clamps grip to top or side terminals

View More

Technical Specs

  • Item Battery Charger and Starter
  • Charger Style Wheeled
  • For Battery Voltage 12
  • For Use With Battery Type AGM
  • Cold Cranking Amps @ Voltage 1100A @ 12V
  • Automatic/Manual Automatic
  • Amp Hours 100Ah
  • AC Cord Length 6 ft. 6"
  • Overall Width 11"
  • Overall Height 31"
  • Overall Depth 12"
  • Cable Gauge 4 ga.
  • Cable Length 8 ft.
  • Test Feature No
  • Timer No
  • Material Steel
  • Includes Convenient Clamp Bar for Easy and Safe Storage of Clamps When not in Use
  • Features Requires A Group 24 or Group 27 Battery to Operate
  • CEC Compliant Non CEC Compliant
  • No. of Batteries Included 0
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.