Skip Content
NC
ASSOCIATED EQUIP

Variable Load Tester, Digital, 600 Amps

  • Item # 29RW03
  • Mfr. Model # 6039
  • Catalog Page # N/A
  • UNSPSC # 26111719
Variable Load Tester,Digital,600 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $916.08 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 17.88 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Variable Load Tester
  • Type Digital
  • Load Ranges 50 to 600
  • Voltage Range 0 to 19.99
  • Works With 6V and 12V Batteries
  • Cold Cranking Amps 100 to 1200
  • Probe Metal
  • Resolution High
  • Accuracy 50 Cold Cranking Amps
  • Display Digital
  • Construction Steel
  • Height (In.) 11
  • Width (In.) 19
  • Depth (In.) 14
  • Includes Instructions
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.