ST
ASSOCIATED EQUIP

Polarized Plug, 3.66 In, Red

  • Item # 3MKD9
  • My Part #
  • Mfr. Model # 6207
  • Catalog Page # N/A
  • UNSPSC # 26111703
Polarized Plug, 3.66 In, Red close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Electrical~Battery Accessories


$53.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.

Product Details

This polarized, no-lead plug features tin-plated copper construction and Lexan insulation. It is designed for use with plug-in booster cables.

View More

Technical Specs

  • Item Polarized Plug no Leads
  • Color Red
  • Connection Material Tin Plated Copper
  • Insulation Material Lexan
  • Connection Type Plug-In
  • Max. Amps 800A
  • Length 3-3/4"
  • Width 2"
  • Depth 1-1/2"
  • Features Fits 6139
  • For Use With Mfr. No. 6139 Plug-in Booster Cables
  • Includes Connector and Terminals
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.