Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
ASSOCIATED EQUIP

Fleet Battery Charger, 280 AMP

  • Item # 11Z380
  • My Part #
  • Mfr. Model # 6006
  • Catalog Page # 927
  • UNSPSC # 26111704
Fleet Battery Charger, 280 AMP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $614.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 54.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Associated® Model 6006 heavy-duty commercial fleet battery charger has 5 charging positions to rejuvenate all standard and maintenance-free 6, 12, and 24V batteries. It offers multidiode rectifiers to take over in case of failure, incorrect polarity caution with proprietary Stop/Go light technology, and vinyl insulated 500A clamps that will not arc or spark. Proprietary Flexi-Spring cable guards help relieve cable stress, and clamp bars provide a storage spot for additional safety.
The wheeled charger is made for safe operation indoors and out, even in rain, sleet, and snow. It's constructed with a heavy-duty chrome-plated handle, powder-coated steel enclosure, and copper cable with flexible insulation. A vacuum impregnated heavy-duty transformer is designed to seal the wheeled charger against external agents. And a fan cooling mechanism helps prevent overheating and extend the unit's life.

View More

Technical Specs

  • Item Fleet Battery Charger
  • For Battery Voltage 12,24,6
  • Charger Function Boosting,Charging
  • Automatic/Manual Automatic
  • Charge Type Timer
  • Boost Amps @ Voltage 280A @ 12V
  • Charging Amps @ Voltage 65A @ 12V, 30A @ 24V, 70A @ 6V
  • AC Cord Length 7 ft.
  • Input Voltage 120VAC
  • Overall Width 15-1/2
  • Overall Height 32-1/2"
  • Overall Depth 12-1/2"
  • Cable Gauge 4 AWG
  • Cable Length 7 ft.
  • Timer Yes
  • Material STEEL
  • Standards CSA
  • CEC Compliant CEC Compliant
  • Application BATTERY CHARGER
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.