Skip Content

ST
ASSOCIATED EQUIP

Carbon Pile Load Tester,Analog,500 Amps

  • Item # 29RW02
  • My Part #
  • Mfr. Model # 6034
  • Catalog Page # 926
  • UNSPSC # 26111719
Carbon Pile Load Tester,Analog,500 Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $134.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.72 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Associated® bench-style carbon pile load tester features 2 large 4.5" analog meters to display amps and volts and a manual adjust control knob. DC test leads are 2.5-ft. 4 AWG cable. Buzzer sounds after load has been engaged for 15 seconds.

• Steel construction
• Metal probe

View More

Technical Specs

  • Item Carbon Pile Load Tester
  • Type Analog
  • Load Ranges 0 to 500A
  • Voltage Range 0 to 16
  • Works With 6V and 12V Batteries
  • Cold Cranking Amps 100 to 800
  • Probe Metal
  • Resolution Low
  • Accuracy 50 Cold Cranking Amps
  • Display Analog
  • Construction Steel
  • Height (In.) 7
  • Width (In.) 12-1/2
  • Depth (In.) 11
  • Includes Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.