Skip Content
ST
ASSOCIATED EQUIP

Battery Jump Starter,12V

  • Item # 40GL84
  • My Part #
  • Mfr. Model # 6400
  • Catalog Page # N/A
  • UNSPSC # 26111704
Battery Jump Starter,12V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $127.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery Jump Starter
  • Charger Style Handheld Portable
  • For Battery Voltage 12
  • For Use With Battery Type Lead Acid
  • Charger Function Boosting
  • Automatic/Manual Manual
  • Charge Type Manual On/Off
  • Boost Amps @ Voltage 400A @ 12V
  • AC Cord Length 6 ft. 6"
  • Input Voltage 120VAC
  • Overall Width 10"
  • Overall Height 5"
  • Overall Depth 12"
  • Cable Gauge 10 AWG
  • Cable Length 4 ft.
  • Test Feature No
  • Timer No
  • Material Plastic
  • Includes AC/DC recharging adaptors, Dual USB ports, jump cables, carrying case
  • Portable Yes
  • Indoor / Outdoor Indoor
  • CEC Compliant CEC Compliant
  • Application Jump Starter and Power Bank
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.