ST
ASSOCIATED EQUIP

Battery Charger,12/24V

  • Item # 45RK19
  • My Part #
  • Mfr. Model # MIL6011
  • Catalog Page # 927
  • UNSPSC # 26111704
Battery Charger,12/24V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,374.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 65.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The fully automatic Intellamatic® Pro Series Model MIL6011 smart charger can safely charge, test, perform deep discharge recovery, and maintain most types of automotive batteries. It also can identify weak or defective batteries. Proprietary ESS™ (Electrical Stability System) technology lets you use the unit as a stable power supply to support the battery electrical system during diagnostics or vehicle reflashes.
Microprocessor-controlled operation helps prevent overcharging. Engineered to be safe for use outdoors, even in rain, sleet, or snow. Quick disconnect DC leads make it easy to change from standard clamps cables to an extra-long NATO plug.

View More

Technical Specs

  • Item Battery Charger
  • Charger Style Wheeled
  • For Battery Voltage 12,24
  • For Use With Battery Type AGM,Deep Cycle,Gel,Lead Acid
  • Charger Function Boosting,Charging,Maintaining
  • Automatic/Manual Automatic
  • Charge Type Smart
  • Boost Amps @ Voltage 200A @ 12V, 200A @ 24V
  • Charging Amps @ Voltage 70A @ 12V, 30A @ 24V
  • Maintaining Amps @ Voltage 70A @ 14.8V
  • AC Cord Length 6 ft.
  • Input Voltage 120VAC
  • Overall Width 16"
  • Overall Height 17"
  • Overall Depth 30"
  • Cable Gauge 4 AWG
  • Cable Length 6 ft.
  • Test Feature Yes
  • Timer Microprocessor Controlled
  • Material Steel
  • Standards X Analyzer
  • Includes TO Plug, Quick disconnect DC leads to TO Plug, Convenient Clamp Bar for Easy and Safe Storage of Clamps When not in Use
  • Portable Yes
  • Indoor / Outdoor Indoor/Outdoor
  • CEC Compliant CEC Compliant
  • Application Battery Charging and Maintence
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.