Skip Content

C3
ASSOCIATED EQUIP

Automatic Parallel Smart Charger,14.9V

  • Item # 40GL86
  • My Part #
  • Mfr. Model # 6066A
  • Catalog Page # N/A
  • UNSPSC # 26111704
Automatic Parallel Smart Charger,14.9V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $815.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Automatic Parallel Smart Charger
  • Charger Style Benchtop
  • For Battery Voltage 12
  • For Use With Battery Type AGM,Deep Cycle,Gel,Lead Acid
  • Charger Function Charging,Maintaining
  • Automatic/Manual Automatic
  • Charge Type Smart
  • Charging Amps @ Voltage 60A/30A @ 12V
  • Maintaining Amps @ Voltage 60A/30A @ 12V
  • AC Cord Length 6 ft. 6"
  • Input Voltage 120VAC
  • Overall Width 16"
  • Overall Height 19"
  • Overall Depth 16"
  • Cable Gauge 6-1/2 AWG
  • Cable Length 6-1/2 ft.
  • Test Feature Yes
  • Timer Microprocessor Controlled
  • Material Steel and Copper
  • Standards UL, cUL
  • Portable No
  • Indoor / Outdoor Indoor
  • CEC Compliant Non CEC Compliant
  • Application Gang Charging
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.