Navigation Menu New

Access My Account, Order History, Lists and more here.

29RW19 ESS6011 UNSPSC # 26111704

Tap image to zoom.

Roll over image to zoom.

Automatic Battery Charger and Starter, Boosting, Charging, Maintaining

  • Item # 29RW19
  • Mfr. Model # ESS6011
  • UNSPSC # 26111704
  • Catalog Page # 925 925
Country of Origin USA. Country of Origin is subject to change.

The fully automatic Intellamatic® Pro Series Model ESS6011 smart charger can safely charge, test, perform deep discharge recovery, and maintain most types of automotive batteries. It also can identify weak or defective batteries. Proprietary ESS™ (Electrical Stability System) technology lets you use the unit as a stable power supply to support the battery electrical system during diagnostics or vehicle reflashes. Microprocessor-controlled operation helps prevent overcharging. Engineered to be safe for use outdoors, even in rain, sleet, or snow.

Technical Specs

  • Item Battery Charger and Starter
  • Charger Style Wheeled
  • For Battery Voltage 12, 24
  • For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid
  • Charger Function Boosting, Charging, Maintaining
  • Automatic/Manual Automatic
  • Charge Type Smart
  • Boost Amps @ Voltage 200A @ 12V, 200A @ 24V
  • Charging Amps @ Voltage 70A @ 12V, 30A @ 24V
  • Maintaining Amps @ Voltage 70A @ 14.8V
  • AC Cord Length 6 ft
  • Input Voltage 120V AC
  • Overall Width 16 in
  • Overall Height 30 in
  • Overall Depth 17 in
  • Cable Gauge 4 AWG
  • Cable Length 6 ft
  • Test Feature Yes
  • Timer Microprocessor Controlled
  • Material Steel
  • Standards X Analyzer
  • Includes Dead Battery Override Control, Convenient Clamp Bar for Easy Storage of Clamps
  • Portable Yes
  • Indoor / Outdoor Indoor/Outdoor
  • Green Certification or Other Recognition California Energy Commission (CEC) Certified

The fully automatic Intellamatic® Pro Series Model ESS6011 smart charger can safely charge, test, perform deep discharge recovery, and maintain most types of automotive batteries. It also can identify weak or defective batteries. Proprietary ESS™ (Electrical Stability System) technology lets you use the unit as a stable power supply to support the battery electrical system during diagnostics or vehicle reflashes. Microprocessor-controlled operation helps prevent overcharging. Engineered to be safe for use outdoors, even in rain, sleet, or snow.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is California Energy Commission (CEC) Certified.
Back to Top