DV
ASSOCIATED EQUIP

Automatic Battery Charger and Starter, Boosting, Charging, Lead Acid, For Battery Voltage 6, 12

  • Item # 29RV92
  • My Part #
  • Mfr. Model # 6012
  • Catalog Page # 925
  • UNSPSC # 26111704
Automatic Battery Charger and Starter,  Boosting, Charging,  Lead Acid,  For Battery Voltage 6, 12 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Battery Charger and Starter
  • Charger Style Wheeled
  • For Battery Voltage 12, 6
  • For Use With Battery Type Lead Acid
  • Charger Function Boosting, Charging
  • Automatic/Manual Automatic
  • Charge Type Timer
  • Boost Amps @ Voltage 250A @ 12V, 250A @ 6V
  • Cold Cranking Amps @ Voltage 250A @ 12V, 250A @ 6V
  • Charging Amps @ Voltage 70A/60A @ 12V, 70A/60A @ 6V
  • AC Cord Length 6 ft. 6"
  • Input Voltage 120VAC
  • Overall Width 16"
  • Overall Height 30"
  • Overall Depth 17"
  • Cable Gauge 6-1/2 AWG
  • Cable Length 6-1/2 ft.
  • Test Feature No
  • Timer Yes
  • Material Steel
  • Standards UL, Cul
  • Includes Convenient Clamp Bar for Easy and Safe Storage of Clamps When not in Use
  • Portable Yes
  • Indoor / Outdoor Indoor/Outdoor
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products